This item is Discontinued.

Zoro Select Disposable Cold Cup 5 oz. Translucent, Plastic, Pk750 DCCY5PFTPK

Disposable Cold Cup 5 oz. Translucent, Plastic, Pk750 (Discontinued)

  • Mfr # DCCY5PFTPK
  • Zoro # G4352047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCCY5PFTPK
Zoro #
G4352047
UPC #
041165160055
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
5 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Plastic
Capacity
5 oz.
Disposable Foodware Capacity Range
3 to 8 oz
Secondary Foodware Material
Polystyrene
Disposable Cup Sub-category
Cold Cup
Use Lid Number
Mfr. No. 605TP

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.