Zoro Homepage
This item is Discontinued.
Solo Disposable Cold/Hot Cup 20 oz. White/Blue/Purple, Foam, Pk750 X20N-0055

Disposable Cold/Hot Cup 20 oz. White/Blue/Purple, Foam, Pk750 (Discontinued)

  • Mfr # X20N-0055
  • Zoro # G5789481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X20N-0055
Zoro #
G5789481
UPC #
738780727182
Country of Origin
United States

Details

Item
Disposable Cold/Hot Cup
Disposable Foodware Capacity
20 oz.
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Jazz
Disposable Foodware Color
White/Blue/Purple
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Foam
Capacity
20 oz.
Disposable Cup Sub-category
Cold Cup
Disposable Foodware Capacity Range
18 to 24 oz.
Use Lid Number
Mfr. No. LGXW2-0007

Description

Disposable Cold/Hot Cup, Microwave Safe No, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.