Zoro Homepage
This item is Discontinued.
Solo White Disposable Cold/Hot Cup 9 oz., Pk900 WX9-64568

White Disposable Cold/Hot Cup 9 oz., Pk900 (Discontinued)

  • Mfr # WX9-64568
  • Zoro # G4456453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX9-64568
Zoro #
G4456453
UPC #
738780684935
Country of Origin
United States

Details

Item
Disposable Cold/Hot Cup
Disposable Foodware Capacity
9 oz.
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Wrapped
Microwave Safe
No
Disposable Foodware Pattern
Jazz
Disposable Foodware Color
White/Blue/Purple
Disposables Product Grouping
Cold/Hot Cup
Basic Foodware Material
Foam
Capacity
9 oz.
Secondary Foodware Material
Polystyrene
Disposable Foodware Capacity Range
9 to 10 oz.
Disposable Cup Sub-category
Cold/Hot Cup

Description

Disposable Cold/Hot Cup, Microwave Safe No, Package Quantity 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.