Zoro Homepage
This item is Discontinued.
Solo Disposable Cold Cup 10 oz. Tan, Foam, Pk300 OFX10N-J8002

Disposable Cold Cup 10 oz. Tan, Foam, Pk300 (Discontinued)

  • Mfr # OFX10N-J8002
  • Zoro # G8635541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX10N-J8002
Zoro #
G8635541
UPC #
041165127454
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
10 oz.
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Symphony
Disposable Foodware Color
Tan
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Foam
Capacity
10 oz.
Disposable Cup Sub-category
Cold Cup
Use Lid Number
Mfr. No. DLX10R
Secondary Foodware Material
Polystyrene
Disposable Foodware Capacity Range
9 to 10 oz.

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.