Zoro Homepage
This item is Discontinued.
Solo Disposable Cold Cup 12 oz. Tan, Foam, Pk300 OFX12N-J8002

Disposable Cold Cup 12 oz. Tan, Foam, Pk300 (Discontinued)

  • Mfr # OFX12N-J8002
  • Zoro # G8635557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX12N-J8002
Zoro #
G8635557
UPC #
041165127478
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
12 oz.
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Symphony
Disposable Foodware Color
Tan
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Foam
Capacity
12 oz.
Disposable Cup Sub-category
Cold Cup
Disposable Foodware Capacity Range
12 to 16 oz.
Use Lid Number
Mfr. No. DLX12R, LXS2BR
Secondary Foodware Material
Polystyrene

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.