This item is Discontinued.

Solo Disposable Cold Cup 20 oz. Clear, Plastic, Pk1000 DCCTN20

Disposable Cold Cup 20 oz. Clear, Plastic, Pk1000 (Discontinued)

  • Mfr # DCCTN20
  • Zoro # G5632837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCTN20
Zoro #
G5632837
UPC #
041165933093
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
20 oz.
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Wrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Plastic
Capacity
20 oz.
Disposable Cup Sub-category
Cold Cup
Use Lid Number
Mfr. No. 662TP-0090, 662TS-0090, DLR662-0090, DNR662-0090, FLR667-0090, SDL58-0090
Disposable Foodware Capacity Range
18 to 24 oz.

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.