Zoro Homepage
This item is Discontinued.
Solo Disposable Cold Cup 4 oz. White, Paper, Pk5000 4BR-J8614

Disposable Cold Cup 4 oz. White, Paper, Pk5000 (Discontinued)

  • Mfr # 4BR-J8614
  • Zoro # G4351977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BR-J8614
Zoro #
G4351977
UPC #
041165096392
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
4 oz.
Disposable Foodware Coating/Lining
Wax
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Bare
Disposable Foodware Color
White
Disposables Product Grouping
Cone Cup
Basic Foodware Material
Paper
Capacity
4 oz.
Disposable Cup Sub-category
Cold Cup
Disposable Foodware Capacity Range
3 to 8 oz.

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.