This item is Discontinued.

Solo Disposable Cold Cup 8 oz. White, Foam, Pk300 OFX8N-J8002

Disposable Cold Cup 8 oz. White, Foam, Pk300 (Discontinued)

  • Mfr # OFX8N-J8002
  • Zoro # G8635566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFX8N-J8002
Zoro #
G8635566
UPC #
041165127430
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
8 oz.
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Symphony
Disposable Foodware Color
White
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Foam
Capacity
8 oz.
Use Lid Number
Mfr. No. DLX8R-00007, LGX8R1-0007
Secondary Foodware Material
Polystyrene
Disposable Cup Sub-category
Cold Cup
Disposable Foodware Capacity Range
3 to 8 oz.

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.