Zoro Homepage
This item is Discontinued.
Solo Disposable Hot cup 10 oz. White, Paper, Pk480 W370-2050

Disposable Hot cup 10 oz. White, Paper, Pk480 (Discontinued)

  • Mfr # W370-2050
  • Zoro # G4456471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W370-2050
Zoro #
G4456471
UPC #
041165158403
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
10 oz.
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Wrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Basic Foodware Material
Paper
Capacity
10 oz.
Disposable Foodware Capacity Range
9 to 10 oz.
Disposable Cup Sub-category
Hot Cup

Description

Disposable Hot Cup, Microwave Safe Yes, Package Quantity 480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.