This item is Discontinued.

Solo Hot cup Jazz Pattern 4 oz., Multicolor, Paper, Pk1000 374HJZ-00055

Hot cup Jazz Pattern 4 oz., Multicolor, Paper, Pk1000 (Discontinued)

  • Mfr # 374HJZ-00055
  • Zoro # G4134261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374HJZ-00055
Zoro #
G4134261
UPC #
041165134308
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
4 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Jazz
Disposable Foodware Color
Multicolor
Disposables Product Grouping
Hot Cup
Basic Foodware Material
Paper
Capacity
4 oz.
Use Lid Number
Mfr. No. VL34R-0007
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Disposable Cup Sub-category
Hot Cup
Disposable Foodware Capacity Range
3 to 8 oz.
Disposal Foodware Capacity
4 oz.

Description

Disposable Hot Cup, Microwave Safe Yes, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.