Zoro Homepage
This item is Discontinued.
Solo Lid for 4 oz. Hot Cup, Flat, Vented, White, Pk1000 VL34R-0007

Lid for 4 oz. Hot Cup, Flat, Vented, White, Pk1000 (Discontinued)

  • Mfr # VL34R-0007
  • Zoro # G4152197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL34R-0007
Zoro #
G4152197
UPC #
041165054743
Country of Origin
United States

Details

Item
Hot Cup Lid
Disposable Foodware Capacity
4 oz.
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Capacity
4 fl. oz.
Color
White
Disposable Lid Type
Flat, Vented
For Use With
Mfr. No. 374HJZ-00055, 374HS-0029, 374HSM-J8000, 374HW-2050, 374JZ-00055, 374MS-0029, 374PLA-J7234, 374RC-J8484, 374SH-0041, 374SI-0041, 374SM-J8000, 374W-2050

Description

Hot Cup Lid, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.