Zoro Homepage
This item is Discontinued.
Solo Cut-Off Saw, Wet/Dry Cut, 14 in. Blade 881-14

Cut-Off Saw, Wet/Dry Cut, 14 in. Blade (Discontinued)

  • Mfr # 881-14
  • Zoro # G8581002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881-14
Zoro #
G8581002
UPC #
720343881141
Country of Origin
Germany

Dimensions

Blade Dia.
14 in
Max. Cutting Depth
4 15/16 in
Length
30"
Width
10-1/2"
Height
16"
Arbor Size
1"
Depth of Cut
5"

Description

Concrete Saw, Gas Powered, Primary Saw Application General Purpose, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 9300 RPM, Horsepower 5.4, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 4 15/16 in, Variable Speed Yes, Tool Weight 23.2 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 81cc, Engine Brand Solo, Fuel Tank Capacity 30.4 oz, Start Type Pull-Cord (Recoil), Includes Coated Cylinder, (2) Ring Piston

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.