Zoro Homepage

Dart 9PWQR, Laminated Foam Plate, 9" Dia., White, 125/Pack

  • Mfr # 9PWQR

  • Zoro # G604941065


product price: $55.25
/ea

Key Features

Material
Foam
Color
White
Diameter
9"
Type
Plate
Features
Soak Proof, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PWQR
Zoro #
G604941065
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9"

Details

Item
Table Ware
Material
Foam
Color
White
Type
Plate
Features
Soak Proof, Durable
Application/Usage
Serving

Description

Classic design adds an element of subdued elegance to your gatherings. Lightweight yet strong and sturdy foam supports heavy portions without bending. Glossy plastic lamination provides excellent leak and cut resistance. Insulated to accommodate hot and cold foods.. Quantity is 1 pack of 125 plates. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.