Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Cold Cup, 4 oz, White, PK200

  • Mfr # 4BR-2050

  • Zoro # G516245947


product price: $7.49
/pk 200, $0.04/ea
Sold in multiples of 2 for $14.98

Key Features

Product Series
ProPlanet(TM)
Microwave Safe
No
Bio-Based
Yes
Number of Cups Included
25
Number of Cups per sleeve
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BR-2050
Zoro #
G516245947
UPC #
00041165901009
Country of Origin
Mexico

Details

Product Series
ProPlanet(TM)
Item
Disposable Cold Cup
Microwave Safe
No
Bio-Based
Yes
Number of Cups Included
25
Number of Cups per sleeve
200
Recyclable
Yes
Pattern
Patternless
USDA Certified Bio-based Products
No
Hot or Cold Cup
Cold Cup
FSC Certified
No
Wrapped or Unwrapped
Unwrapped
BPI Certified
No
SFI Certified
No
Compostable
Commercially Compostable
Coating or Lining
Wax
Maximum Capacity
4 oz
Individually Wrapped or Unwrapped
Unwrapped

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Paper, Maximum Capacity 4 oz, Microwave Safe No, Number of Cups Included 25, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards ASTM Requirements, Compost Manufacturing Alliance (CMA) Approved, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.