Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Cold Cup, Paper, 12 oz., PK2000

  • Mfr # R12BB-JD110

  • Zoro # G6613728


product price: $314.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Wax
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Bare
Disposable Foodware Color
White/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12BB-JD110
Zoro #
G6613728
UPC #
041165119862
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Wax
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Bare
Disposable Foodware Color
White/Green
Disposables Product Grouping
Cold Cup
Material
Paper
Basic Foodware Material
Paper
Capacity
12 oz
Color
Multi
Product Series
Solo(R)
Disposal Foodware Capacity
12 oz.
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Disposable Foodware Capacity Range
12 to 16 oz
Use Lid Number
Mfr. No. L12BLN-0100
Standards
ASTM D6868
Recyclable
Yes
USDA Certified Bio-based Products
No
Individually Wrapped or Unwrapped
Unwrapped
Maximum Capacity
12 oz
SFI Certified
Yes
Hot or Cold Cup
Cold Cup
Bio-Based
Yes
Compatible Manufacturer Lid Part Number
L12BLN-0100, LC12B1-0099, LDN12C-0090
Wrapped or Unwrapped
Unwrapped
BPI Certified
No
Number of Cups Included
2,000
Weight
Medium-Weight
Compostable
Commercially Compostable
Coating or Lining
Wax
FSC Certified
No
Pattern
Bare
Item Weight
Medium-Weight

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based Yes, BPI Certified No, Color Multi, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number L12BLN-0100, LC12B1-0099, LDN12C-0090, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 2,000, Pattern Bare, Recyclable Yes, SFI Certified Yes, Standards ASTM D6868, USDA Certified Bio-based Products No, Plate Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Restrictions

This item has been restricted from sale in the following states: MD, ME, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.