Disposable Food Tray, Rectangular, PK500
Mfr # BWK30LAG500
Zoro # G615226984
product price: $49.29
/pk 500, $0.10/eaKey Features
Capacity
5 lb
Number of Compartments
1
Microwave Safe
Yes
Pattern
Weave
Recyclable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWK30LAG500
Zoro #
G615226984
UPC #
00707282232777
Country of Origin
United States
Details
Capacity
5 lb
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Food Tray
Pattern
Weave
Recyclable
No
BPI Certified
Yes
Compostable
Commercially Compostable
Coating/Lining
Clay
USDA Certified Bio-based Products
No
FSC Certified
No
SFI Certified
No
Tray Type
Food Tray
Description
Disposable Food Tray, BPI Certified Yes, Capacity 5 lb, Coating/Lining Clay, Color Red, White, Compostable Commercially Compostable, FSC Certified No, Height 2 1/8 in, Length 8 5/8 in, Microwave Safe Yes, Number of Compartments 1, Pattern Weave, Recyclable No, SFI Certified No, Shape Rectangular, Standards Compost Manufacturing Alliance (CMA) Approved, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 5 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.