This item is Discontinued.

Solo Disposable Knife, Black, Pk1000 GDR6KN-00004

This item is Discontinued.

Solo

Disposable Knife, Black, Pk1000 (Discontinued)

Mfr # GDR6KN-00004
Zoro # G4494920
UPC # 738780108141
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GDR6KN-00004
Zoro #
G4494920
UPC #
738780108141
Country of Origin
United States

Dimensions

Length
7.6 in

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Black
Foodservice Item Weight
Extra-Heavyweight
Basic Foodware Material
PS - Polystyrene
Item
Utensils
Material
Polystyrene
Set Contents
Includes 1000 knives
Color
Black

Description

Knife,Bulk,Black,PK1000, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: MD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.