Zoro Homepage

Disposable Paper Plate, White, PK125

  • Mfr # MP6-PLANET

  • Zoro # G114702811


product price: $16.29
/pk 125, $0.13/ea

Key Features

Microwave Safe
Yes
Product Series
Solo(R)
Pack Count
125
Packs per Case
1,000
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6-PLANET
Zoro #
G114702811
UPC #
00041165016703
Country of Origin
United States

Dimensions

Disposable Plate Size
6 in
Diameter
6 in

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified Yes, Coating/Lining Clay, Color White, Compostable Commercially Compostable, Diameter 6 in, Disposable Plate Size 6 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 1,000, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified Yes, Shape Round, Standards ASTM, SFI Certified, USDA Certified Bio-based Products No, Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.