Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Solo Disposable Plate, 6", Round, Black, PK1000 P65E-0099

Disposable Plate, 6", Round, Black, PK1000 (Discontinued)

  • Mfr # P65E-0099
  • Zoro # G2145317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P65E-0099
Zoro #
G2145317
UPC #
041165043488
Country of Origin
United States

Dimensions

Disposable Plate Size
6 in

Details

Basic Foodware Material
Plastic
Disposable Foodware Color
Black
Disposable Foodware Pattern
Patternless
Disposable Foodware Shape
Round
Disposable Foodware Coating/Lining
Uncoated/Unlined
Number of Compartments
1
Microwave Safe
No
Product Series
No Series
Packs per Case
1
Item
Disposable Plate
Foodservice Item Weight
Medium Weight
Pack Count
1000
Cutlery Weight
Medium Weight

Description

Disposable Plate, Disposable Plate Size 6 in, Microwave Safe No, Pack Count 1000, Packs per Case 1, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.