This item is Discontinued.

Solo Disposable Teaspoon, Clear, Heavy Weight, Heavy Weight GDC7TS-0090

Disposable Teaspoon, Clear, Heavy Weight, Heavy Weight (Discontinued)

  • Mfr # GDC7TS-0090
  • Zoro # G4494948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDC7TS-0090
Zoro #
G4494948
UPC #
738780107847
Country of Origin
United States

Dimensions

Length
7 in

Details

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Clear
Foodservice Item Weight
Extra-Heavyweight
Basic Foodware Material
PS - Polystyrene
Item
Utensils
Material
Polystyrene
Set Contents
Includes 1000 teaspoons.
Color
Clear

Description

Teaspoon,Hvy Weight,Clear,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.