Disposable Teaspoons, White, PK1000
Mfr # S6OW
Zoro # G916314069
product price: $59.59
/pk 1000, $0.06/eaKey Features
Product Series
S
Basic Foodware Material
Polypropylene
Packs per Case
1
Length
5.9"
Features
Mediumweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6OW
Zoro #
G916314069
UPC #
00041594480236
Country of Origin
China
Dimensions
Length
5.9"
Details
Product Series
S
Basic Foodware Material
Polypropylene
Packs per Case
1
Features
Mediumweight
Pack Count
1,000
Disposable Foodware Color
White
Item
Disposable Teaspoons
Cutlery Type
Teaspoon
FSC Certified
Yes
Utensil Type
Spoon
Recyclable
Yes
SFI Certified
No
USDA Certified Bio-based Products
No
Specific Material
Polypropylene
Letter Series
Series S
BPI Certified
No
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
Description
Disposable Teaspoons, Package Quantity 1000
- Sturdy and stable when put up against hefty, hot meals.
- A stress-free solution for restaurants, cafeterias and offices.
- Made of recyclable polypropylene; check locally, may not be recycled in your area.
- Prevents messes and melting with heat-resistant design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.