DisposColdCup, 20oz, Clear, ProPlanet, PK600
- Mfr # RTP20-PLANET
- Zoro # G124882657
product price:Â
$
147.99
/pk of 600, $0.25/ea
Free Shipping & Returns
Key Features
Hot or Cold Cup
Cold Cup
Compatible Manufacturer Lid Part Number
626NSL, 626TP, 626TS, DLR626, DLW626, DNR626
Maximum Capacity
20 oz
Number of Cups per sleeve
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTP20-PLANET
- Zoro #
- G124882657
- UPC #
- 041165021677
- Country of Origin
- United States
Details
- Item
- Cold Cup
- Hot or Cold Cup
- Cold Cup
- Compatible Manufacturer Lid Part Number
- 626NSL, 626TP, 626TS, DLR626, DLW626, DNR626
- Maximum Capacity
- 20 oz
- Number of Cups per sleeve
- 50
Description
Cold Cup, Hot or Cold Cup Cold Cup, Color Clear, Compatible Manufacturer Lid Part Number 626NSL, 626TP, 626TS, DLR626, DLW626, DNR626, Material Plastic, Maximum Capacity 20 oz, Recyclable Yes, Number of Cups per sleeve 50, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.