Shop SOLO
See all product information
Create Account
Double Sided Poly (DSP) Paper Cold Cups, 12 oz, Symphony Design, 2000PK
Mfr # RP12SP-J8000
Zoro # G623334343
product price:Â $326.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Disposable Foodware Capacity
12 oz
Type
Cold Cup
Disposable Foodware Color
Beige/White
Disposable Foodware Pattern
Symphony
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP12SP-J8000
- Zoro #
- G623334343
- UPC #
- 41210802688
- Country of Origin
- United States
Details
- Disposable Foodware Capacity
- 12 oz
- Type
- Cold Cup
- Disposable Foodware Color
- Beige/White
- Disposable Foodware Pattern
- Symphony
- Material
- Paper
- Basic Foodware Material
- Double-Sided Poly Paper (DSP)
- Theme
- Symphony
- Cup Type
- Cold Cup
- Color
- Beige/White
- Capacity
- 12 oz
Description
No matter what you're pouring, you can serve cold beverages with confidence using our cold cups. Worry less about weak cups and frustrating spills. These sturdy cups can go the distance. Pair with a compatible lid for easy on-the-go options. Perfect for drive-thrus, cafeterias and concessions. Double-sided poly paper provides superior moisture resistance and ensures cups remain strong.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.