Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Poly (DSP) Paper Cold Cups, 16 oz, White, PK1000

  • Mfr # RP16P-2050

  • Zoro # G614599836


product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Material
Paper
Type
Cold Cup
Capacity
16 oz
Color
White
Fits Cup No.
Solo 16BL-0100, DLR16-0090, DLW16, 668NS, OPT316, OPT316B, LK316W-0007, LK316B-0004, LB3161-00007, TLB316-0004, TLP316-0007, TLP316PPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP16P-2050
Zoro #
G614599836
UPC #
-
Country of Origin
United States

Details

Material
Paper
Type
Cold Cup
Capacity
16 oz
Color
White
Fits Cup No.
Solo 16BL-0100, DLR16-0090, DLW16, 668NS, OPT316, OPT316B, LK316W-0007, LK316B-0004, LB3161-00007, TLB316-0004, TLP316-0007, TLP316PPR
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Material
Double-Sided Poly Paper (DSP)
Item
Cups
Hot or Cold Cup
Cold Cup
Compostable
No
Sfi Certified
No
Compatible Manufacturer Lid Part Number
Solo 16BL-0100, DLR16-0090, DLW16, 668NS, OPT316, OPT316B, LK316W-0007, LK316B-0004, LB3161-00007, TLB316-0004, TLP316-0007, TLP316PPR

Description

No matter what you're pouring, you can serve cold beverages with confidence using our cold cups. Worry less about weak cups and frustrating spills. These sturdy cups can go the distance. Pair with a compatible lid for easy on-the-go options. Perfect for drive-thrus, cafeterias and concessions. Double-sided poly paper provides superior moisture resistance and ensures cups remain strong.


  • Superior moisture resistance prevents the cup walls from weakening.
  • Glossy exterior finish highlights superior graphics.
  • Single-lid solution for up to six sizes helps increase operational efficiency.
  • Pair with a compatible lid for easy on-the-go options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.