Shop SOLO
See all product information
Create Account
Double-Sided Poly (DSP) Paper Cold Cups, 21 oz, White, 1000PK
Mfr # RNP21P-2050
Zoro # G223333333
product price:Â $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
For Use With
Dart Lids DLW16; SOLO Lids 668NS, 668TS, DLR16-0090, L16BL-0100
Disposable Foodware Color
White
Green Environmental Attribute
Made With Renewable Resources
Material
Paper
Disposable Foodware Capacity
21 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNP21P-2050
- Zoro #
- G223333333
- UPC #
- 41210809960
- Country of Origin
- United States
Details
- For Use With
- Dart Lids DLW16; SOLO Lids 668NS, 668TS, DLR16-0090, L16BL-0100
- Disposable Foodware Color
- White
- Green Environmental Attribute
- Made With Renewable Resources
- Material
- Paper
- Disposable Foodware Capacity
- 21 oz
- Type
- Cold Cup
- Basic Foodware Material
- Double-Sided Poly Paper (DSP)
- Color
- White
- Cup Type
- Cold Cup
- Capacity
- 21 oz
Description
No matter what you're pouring, you can serve cold beverages with confidence using our cold cups. Worry less about weak cups and frustrating spills. These sturdy cups can go the distance. Pair with a compatible lid for easy on-the-go options. Perfect for drive-thrus, cafeterias and concessions. Double-sided poly paper provides superior moisture resistance and ensures cups remain strong.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.