Zoro Homepage

Double Sided Poly Paper Cold Cups, 16 oz, Symphony Design, Tan/Maroon/White, 1000PK

  • Mfr # RNP16P-J8000

  • Zoro # G210413352


product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Pattern
Symphony
Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNP16P-J8000
Zoro #
G210413352
UPC #
-
Country of Origin
United States

Details

Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Pattern
Symphony
Capacity
16 oz
Hot or Cold Cup
Cold Cup
Item
Cups
Microwave Safe
No
Color
Tan/Maroon/White
Disposable Foodware Coating/Lining
Uncoated
Fsc Certified
No
Material
Double-Sided Poly Paper (DSP)
Recyclable
No
Compatible Manufacturer Lid Part Number
L16BL-0100, DLR16-0090, DLW16, 668NS, OPT316B, LK316W-0007, LK316B-0004, LB3161-00007, TLB316-0004, TLN316-00013, TLP316-0007, TLP316PP
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Compostable
No

Description

No matter what you're pouring, you can serve cold beverages with confidence using our cold cups. Worry less about weak cups and frustrating spills. These sturdy cups can go the distance. Pair with a compatible lid for easy on-the-go options. Perfect for drive-thrus, cafeterias and concessions. Double-sided poly paper provides superior moisture resistance and ensures cups remain strong.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.