Zoro Homepage

Flexstyle Double Poly Paper Containers, 32 oz, Symphony Design, Paper, 500PK

  • Mfr # H4325-J8000

  • Zoro # G916451122


product price: $181.99
/pk 500, $0.36/ea
Free Shipping & Returns

Key Features

Type
Base
Hinged Lid
No
Capacity
32 oz
Color
Symphony™
Vented
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4325-J8000
Zoro #
G916451122
UPC #
-
Country of Origin
United States

Details

Type
Base
Hinged Lid
No
Capacity
32 oz
Color
Symphony™
Vented
No
Basic Foodware Material
Paper
Material
DSP - Double Sided Poly Paper
Item
Takeout Food Containers
Bio Based
No
Bpi Certified
No
Closure Type
Lid (Sold Separately)
Pattern
Solid
FSC Certified
No
SFI Certified
No
Coating or Lining
Poly-Coated
Compatible Manufacturer Container Model Number
LPH432-0090, CA32A-4000, CH32A-4000
Use Lid Number
LPH432-0090, CA32A-4000, CH32A-4000
Compostable
No
Container Shape
Square
Recyclable
No
Container Style
Base
Microwave Safe
No
Item Weight
Standard
For Use With
LPH432-0090, CA32A-4000, CH32A-4000
Hinged Lid
No
Features
Freezer-Safe
Freezer Safe
Yes
Interior Volume Capacity
32 oz
Number of Compartments
1

Description

Whether youre dishing up hot or cold meals, these durable paper food containers help you put your best food forward. Package heart soup, pasta, frozen yogurt and more with confidence. The wide mouth and squat profile make it easy to fill and enjoy. Worry less about unexpected messy situations, like leaks and excessive condensation this container has a moisture-resistant lining. Ensure freshness and cleanliness when paired with a compatible lid sold separately. From food delivery to ice cream shop takeout, these containers have you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.