Flexstyle Food Container, 8oz, PK500
Mfr # HS4085-2050
Zoro # G604858059
product price: $97.19
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Capacity
8 oz
Number of Compartments
1
Microwave Safe
Yes
Use Lid Number
CA16A-4000, CH16A-4000, LPH416R-0090
SFI Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS4085-2050
Zoro #
G604858059
UPC #
-
Country of Origin
United States
Details
Capacity
8 oz
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Carry-Out Container
Use Lid Number
CA16A-4000, CH16A-4000, LPH416R-0090
SFI Certified
Yes
Specific Material
Poly Paper
Maximum Temperature
205 Degrees F
Recyclable
Yes
USDA Certified Bio-based Products
Yes
Container Style
Wide Mouth
Compostable
Not Compostable
Coating or Lining
Polyethylene
Bio-Based
Yes
FSC Certified
No
Closure Type
No Lid
BPI Certified
No
Includes Lid
No
Description
Disposable Carry-Out Container, Bio-Based Yes, BPI Certified No, Capacity 8 oz, Closure Type No Lid, Coating or Lining Polyethylene, Color White, Compostable Not Compostable, Container Style Wide Mouth, Depth 15 5/8 in, Diameter 3 1/16 in, FSC Certified No, Height 19 11/16 in, Includes Lid No, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Squat Food Container, Recyclable Yes, SFI Certified Yes, Shape Round, Specific Material Poly Paper, Standards FDA Compliant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.