3 gal Professional Sprayer, Poly, 72" L Hose, Cone, Fan, Jet Nozzle Spray Pattern (Discontinued)
- Mfr # 457 ROLLABOUT
- Zoro # G4002101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
457 ROLLABOUT
Zoro #
G4002101
UPC #
720343457056
Country of Origin
United States
Dimensions
Hose Length
72"
Wand Length
28 in
Fill Opening Size
4 1/2 in
Details
Sprayer Tank Capacity
3 gal
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Polypropylene
Nozzle Spray Pattern
Cone, Fan, Jet
Max Sprayer Pressure
45 psi
Item
Professional Sprayer
Seal/Gasket Material
Viton(TM)
Adjustable Nozzle
Yes
Sprayer Application
Cleaning and Degreasing
Includes
Assortment of (4) Nozzles
Sprayer Nozzle Material
Polypropylene
In Tank Filter
No
Nozzle Material
Polypropylene
Tank Capacity
3 gal
Application
Cleaning and Degreasing
Sprayer Form
Handheld
Sprayer Pressure - Maximum
45 psi
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length 6 ft, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 45 psi, Wand Length 28 in, Includes Assortment of (4) Nozzles, Seal/Gasket Material Viton(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.