This item is Discontinued.

Solo Ny Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black CLS346-4

This item is Discontinued.

Solo Ny

Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black (Discontinued)

Mfr # CLS346-4
Zoro # G5225751
UPC # 30918009222
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLS346-4
Zoro #
G5225751
UPC #
30918009222
Country of Origin
China

Dimensions

Width
16.75"
Depth
7.75"
Height
12"
Size
15.6"

Details

Item
Cases
Color
Black
Material
Vinyl
Features
Carrying Handle, Shoulder Strap
For Use With
Laptops
Weight
3 lbs
Number of Compartments
3

Description

Solo Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.