Zoro Homepage

Heavyweight Disposable Knives, White, 1000PK

  • Mfr # HSWK0007

  • Zoro # G314897317


product price: $69.19
/pk 1000, $0.07/ea

Key Features

Disposable Foodware Color
White
Width
8.4 in
Dated Goods
No
Recycled
No
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSWK0007
Zoro #
G314897317
UPC #
-
Country of Origin
United States

Dimensions

Length
15.7 in
Width
8.4 in
Depth
7.3 in

Details

Disposable Foodware Color
White
Dated Goods
No
Recycled
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Knives feature a heavyweight construction for sturdy performance with dense foods. Single-use cutlery is disposable for quick cleanup after use. Smooth handle helps you keep a firm grip to prevent slipping. Full-size design makes this a perfect match for high-end takeout, company events and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.