Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Solo Hot Cup Paper Handle 8 oz., Beige, Paper, Pk1000 378HSM-J8000

Hot Cup Paper Handle 8 oz., Beige, Paper, Pk1000 (Discontinued)

  • Mfr # 378HSM-J8000
  • Zoro # G4522701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378HSM-J8000
Zoro #
G4522701
UPC #
-
Country of Origin
United States

Details

Item
Hot Cup 8 oz. Paper Handle,Beige,PK1000
Disposable Foodware Color
Beige
Basic Foodware Material
Paper
Capacity
8 oz.
Disposable Cup Sub-category
Hot Cup

Description

Hot Cup 8 oz. Paper Handle,Beige,PK1000, Package Quantity 1000

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.