Single-Sided Poly Paper Hot Cups, 4 oz, White, PK1000

  • Mfr # 374W-2050

  • Zoro # G4503497


product price:  $69.49
/pk 1000, $0.07/ea

Key Features

Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Paper
Basic Foodware Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374W-2050
Zoro #
G4503497
UPC #
041165021233
Country of Origin
United States

Details

Item
Disposable Hot Cup
Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Paper
Basic Foodware Material
Paper
Capacity
4 oz
Color
White
Disposable Cup Sub-category
Hot Cup
Product Series
Solo(R)
For Use With
VL34R-0008
FSC Certified
No
USDA Certified Bio-based Products
No
Number of Cups Included
1,000
Compostable
Not Compostable
Item Weight
Medium-Weight
Bio-Based
No
Wrapped or Unwrapped
Unwrapped
BPI Certified
No
Recyclable
No
Individually Wrapped or Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
VL34R-0007
Hot or Cold Cup
Hot Cup
Maximum Capacity
4 oz
Pattern
Patternless
Weight
Medium-Weight
SFI Certified
No

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number VL34R-0007, FSC Certified No, Material Paper, Maximum Capacity 4 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Individually Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.