Zoro Homepage

Ice Melt, Granular, 50 lb. Carton, -5 F

  • Mfr # CSOL050BX-GR

  • Zoro # G2462406


product price: $30.35
/ea

Key Features

Size
50 lb
Ice Melt Color
Blue
Effective Temp.
-5 Degrees F
Package Type
Carton
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSOL050BX-GR
Zoro #
G2462406
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb

Details

Ice Melt Color
Blue
Effective Temp.
-5 Degrees F
Package Type
Carton
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Item
Granular Ice Melt
Net Weight
50 lb
Contains
Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Container Type
Carton
Weight
50 lb
Product Type
Snow and Ice Melt
Unit Of Measure
Single Units
Chemical Compatibility
Calcium Magnesium Acetate (CMA), Sodium Chloride
Lowest Effective Temperature
-5 Degrees F
Contains Metal Corrosion Inhibitors
Contains Inhibitors
Contains Anti-Caking Agents
Anti-caking
Considered Safe For
Concrete, Metal, Pets, Children, Vegetation, Carpets and Floors
Pet Safe
Pet Safe
Compound Form
Solid

Description

Ice Melt, 50 lb, Effective Temp. -5 Degrees F, Net Weight 50 lb, Package Type Carton, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.