
Impress Heavyweight Full-Length Polystyrene Cutlery, Knife, White, PK100
Mfr # HSWKX-0007
Zoro # G111757418
product price:Â $8.69
/pk 100, $0.09/eaKey Features
Disposable Foodware Color
White
Basic Foodware Material
PS - Polystyrene
Cutlery Type
Knife
Width
0.73 in
Grade
Heavyweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSWKX-0007
Zoro #
G111757418
UPC #
-
Country of Origin
China
Dimensions
Length
7.45"
Width
0.73 in
Details
Disposable Foodware Color
White
Basic Foodware Material
PS - Polystyrene
Cutlery Type
Knife
Grade
Heavyweight
Description
Designed to impress, these utensils elevate dining experiences with superior strength and style, while reducing costs and time-consuming cleanup. Simply put, they make life easier by holding up to the pressure of hearty meals like steak and potatoes. The reliable construction prevents bending and breaking during even the most vigorous use. These standard-length utensils are perfect for cafeterias, offices, and food trucks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.