Impress Heavyweight Full-Length Polystyrene Cutlery, Teaspoon, White, 100PK

  • Mfr # HSWTX-0007

  • Zoro # G912922206


product price: $7.89
/pk 100, $0.08/ea

Key Features

Length
6 in
Cutlery Type
Spoon
Material
PS - Polystyrene
Grade
Heavyweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSWTX-0007
Zoro #
G912922206
UPC #
-
Country of Origin
China

Dimensions

Length
6 in

Details

Cutlery Type
Spoon
Material
PS - Polystyrene
Grade
Heavyweight

Description

Designed to impress, these utensils elevate dining experiences with superior strength and style, while reducing costs and time-consuming cleanup. Simply put, they make life easier by holding up to the pressure of hearty meals like steak and potatoes. The reliable construction prevents bending and breaking during even the most vigorous use. These standard-length utensils are perfect for cafeterias, offices, and food trucks.


  • Affordably priced, upscale cutlery.
  • Superior performance.
  • Ideal for high-end takeout and meal service.
  • Speed up the cleanup after any event or meal.
  • Perfect for restaurants, catering, and cafeterias.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.