Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Solo Insulated Hot/Cold Cups, 8 oz, Symphony Design, 1000PK X8J8002

Insulated Hot/Cold Cups, 8 oz, Symphony Design, 1000PK (Discontinued)

  • Mfr # X8J8002
  • Zoro # G514897209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8J8002
Zoro #
G514897209
UPC #
-
Country of Origin
United States

Dimensions

Depth
13 in
Width
15.94 in
Length
23.19 in

Details

Disposable Foodware Color
Beige
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%

Description

Single-sided, poly hot cups are perfect for serving hot beverages like coffee, tea or cocoa. The cups are lined with polyethylene that acts as a moisture barrier to keep liquid inside the cup and prevents leaking. Smooth rolled rim gives rigidity to the cup and ensures a leak-resistant lid fit. Cup is designed for Solo Liftback and Lock Tab and Traveler Dome Hot Cup lids sold separately.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.