
Leroy Rolling Duffel, Polyester, 12 x 10 1/2 x 10 1/2, Gray (Discontinued)
- Mfr # UBN980-10
- Zoro # G8240814
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UBN980-10
Zoro #
G8240814
UPC #
030918013069
Country of Origin
China
Dimensions
Depth
10.5"
Size
15.6"
Height
10.5"
Length
22"
Width
12"
Details
Material
Polyester
Color
Gray
For Use With
Laptops
Weight
7.37 lbs
Description
Solo Leroy Rolling Duffel, Polyester, 12 x 10 1/2 x 10 1/2, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.