This item is Discontinued.

Solo Lid for 10 oz. Hot Cup, White, Pk1000 LB3101

This item is Discontinued.

Solo

Lid for 10 oz. Hot Cup, White, Pk1000 (Discontinued)

Mfr # LB3101
Zoro # G4494835
UPC # 041165115284
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB3101
Zoro #
G4494835
UPC #
041165115284
Country of Origin
United States

Details

Item
Lid,F/10 oz. Hot Cup,Wht,PK1000
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
White
Material
Plastic
Capacity
10 oz Hot Cups
Color
White
For Use With
Dart® 370RC-J8484, 370PLA-J7234, 370SI-0041, 370JZ-00055, 370MS-0029, 370SM-J8000, 370W-2050
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Hot or Cold Cup
Hot Cup Lids
Fsc Certified
No
Compatible Manufacturer Cup Part Number
370PLA-PLANET, 370RC-J8484, 370SI-0041, 370MS-0029, 370SM-J8000, 370W-2050, W370-2050, 370AN-40216, 370JZ-00055, 370PLA-J7234, W370RC-J8484
Compostable
No
Recyclable
No
Sfi Certified
No
Material
Plastic
Lid Type
Hot Cup Lids
Item
Cup Lids

Description

Lid,F/10 oz. Hot Cup,Wht,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.