Classic Laptop Carrying Bag, Fits 11.6'' Laptops, Black

  • Mfr # PRO1534

  • Zoro # G814898210


product price: $66.15
/ea

Key Features

Length
12.8 in
Dated Goods
No
Color
Black
Depth
1.5 in
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO1534
Zoro #
G814898210
UPC #
-
Country of Origin
China

Dimensions

Length
12.8 in
Depth
1.5 in
Width
10.4 in
Max. Screen Size Supported
11.6"

Details

Dated Goods
No
Color
Black
Assembly Required
No
Recycled
Yes
Recycled Total
50%
Recycled Post Consumer Waste
0%
Application
Chromebook, Notebook
Item
Carrying Case
Features
Bacterial Resistant, Drop Resistant, Water Resistant
Carrying Options
Handle
Material
Fabric
Recycled Content
50%

Description

Laptop Case features secure-fit straps that secure your 11.6'' Chromebook or laptop while in the case to prevent accidental drops. Antimicrobial coating prevents the growth of bacteria. Fabric is coated in a water-repellent to protect from mishaps. Front window offers a convenient location to display your ID. Durable track guards are located on the back panel. Large front pocket offers a handy space to store your laptop charger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.