Classic Laptop Carrying Bag, Fits 13.3'' Laptops, Black

  • Mfr # PRO1514

  • Zoro # G814898135


product price: $45.59
/ea

Key Features

Color
Black
Recycled Total
50%
Depth
1.5 in
Width
10.4 in
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO1514
Zoro #
G814898135
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Width
10.4 in
Length
13.3 in
Max. Screen Size Supported
13.3"

Details

Color
Black
Recycled Total
50%
Assembly Required
No
Dated Goods
No
Recycled
Yes
Recycled Post Consumer Waste
0%
Carrying Options
Handle
Recycled Content
50%
Features
Water Resistant, Drop Resistant, Bacterial Resistant
Application
Notebook, Chromebook
Item
Carrying Case
Material
Fabric

Description

Laptop Case features secure-fit straps that secure your 13.3'' Chromebook or laptop while in the case to prevent accidental drops. Antimicrobial coating prevents the growth of bacteria. Fabric is coated in a water-repellent to protect from mishaps. Front window offers a convenient location to display your ID. Durable track guards are located on the back panel. Large front pocket offers a handy space to store your laptop charger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.