This item is Discontinued.

Solo New York Classic Rolling Case, Fits 15.4'' to 17'' Laptops, 13.5'' x 17.5'' x 7'', Black B151-4

Classic Rolling Case, Fits 15.4'' to 17'' Laptops, 13.5'' x 17.5'' x 7'', Black (Discontinued)

  • Mfr # B151-4
  • Zoro # G014898157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B151-4
Zoro #
G014898157
UPC #
-
Country of Origin
China

Dimensions

Width
16.5 in
Length
18.5 in
Depth
8.4 in

Details

Dated Goods
No
Recycled Total
10%
Assembly Required
No
Recycled
Yes
Color
Black
Recycled Post Consumer Waste
5%

Description

Rolling Laptop Catalog Case features a removable, padded CheckFast sleeve in the main compartment. The sleeve holds 17'' laptops. Removable, hanging file folder frame includes hanging file folders. Design also features zip-down organizer compartment, accordion fan file, disk/accessory pockets, dual lockable speed buckles, and external zippered pockets. Carry with top handle or pull with telescoping handle system. Catalog case is made of ballistic poly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.