Zoro Homepage

Classic Rolling Case, Fits 17'' Laptops, 12.8'' x 18'' x 7'', Black

  • Mfr # B78-4

  • Zoro # G114898163


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Dated Goods
No
Recycled
Yes
Depth
7 in
Length
17.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B78-4
Zoro #
G114898163
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Length
17.5 in
Width
18 in
Height
12.8 in
Max. Screen Size Supported
17"
Compartment Depth
2 in
Compartment Width
15.75 in
Compartment Height
9.50 in

Details

Dated Goods
No
Recycled
Yes
Color
Black
Recycled Total
10%
Assembly Required
No
Recycled Post Consumer Waste
5%
Includes
Notebook Case, Zippered Pocket, Pen Loops, Business Card Holder
Application
Notebook
Adjustable Strap
No
Carrying Options
Handle
Case Features
Combination Lock, Built-in Wheels, Pen Loop, File Compartment, Padded Interior, Card Holder, Telescopic Handle
Style
Roller
Recycled Content
10%
Item
Carrying Case
Material
Ballistic Poly, Polyester
Accessibility
Top Loading

Description

Rolling Computer Catalog Case holds most 17'' screen laptops in the padded interior laptop pocket. Zip-down organizer with two-section accordion fan file, disk pockets, business/credit card slots, and pen loops offers quick access to essentials. Interior compartment offers an accessory pouch, divider panel and business card holder. Interior lid includes a zippered pocket, pen loops, with ample room for files. You can secure your documents and belongings with dual combination locks. Catalog case also has a telescoping handle, in-line skate wheels for easy mobility and Ballistic poly construction for durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.