
Parker Laptop Tote Bag, Fits 15.'' Laptops, 16'' x 15'' x 4.5'', Black (Discontinued)
- Mfr # EXE8014
- Zoro # G614898137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EXE8014
Zoro #
G614898137
UPC #
-
Country of Origin
China
Dimensions
Length
16 in
Width
15 in
Depth
4.5 in
Height
16 in
Max. Screen Size Supported
15.6"
Details
Item
Carrying Case
Color
Classic Black, Gold
Material
Polyster
Application
Notebook
Closure Type
Zipper
Assembly Required
No
Recycled Total
0%
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Style
Tote
Carrying Options
Handle, Shoulder Strap
Description
Backpack tote features a classic style accented with timeless gold to embody the heart and soul of New York while offering a dauntless look that can do everything. Hybrid design allows this tote to transform into a backpack for easier travel. Fully padded compartment protects up to a 15.6'' laptop from bumps and bruises. Interior organizer section keeps various belongings neatly tucked away. Protective feet on the bottom of the tote prevent scuffs to let you place your tote down wherever you need. Hideaway backpack straps are padded for extra comfort when traveling with heavier loads. Back panel slides over the handle of your luggage for consolidated travel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.