This item is Discontinued.

Solo New York Pro Collection Laptop Backpack, Fits 16'' Laptops, 12.8'' x 17.5'' x 5'', Black CLA703-4

Pro Collection Laptop Backpack, Fits 16'' Laptops, 12.8'' x 17.5'' x 5'', Black (Discontinued)

  • Mfr # CLA703-4
  • Zoro # G714898198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLA703-4
Zoro #
G714898198
UPC #
-
Country of Origin
China

Dimensions

Width
17.5 in
Depth
5 in
Length
17.8 in
Max. Screen Size Supported
16"
Compartment Width
15.50 in
Compartment Height
11 in
Height
12.8 in
Compartment Depth
1.75 in

Details

Includes
CheckFast Sleeve, Key Fob, Accessory Pockets
Material
Polyester, Ballistic Poly
Color
Black
Dated Goods
No
Assembly Required
No
Recycled Total
10%
Recycled
Yes
Recycled Post Consumer Waste
5%
Compatibility
Notebook - 16" Display Screen
Case Features
File Compartment, Padded Interior, Ports/Functions Cutout, Accessory Pocket, Padded Strap, Padded Handle
Item
Carrying Case
Adjustable Strap
No
Style
Backpack
Recycled Content
10%
Carrying Options
Handle, Backpack Strap
Application
Notebook

Description

Laptop backpack features a removable, padded CheckFast sleeve that fits up to 16'' laptops. Travel Sentry-approved sleeve meets all Checkpoint Friendly requirements to allow clear CheckFast x-ray scanning. Zip-down compartment provides a business organizer with business card slots, pen loops, removable key fob and accessory pockets. Front compartment features a two-section, accordion-fan file with a hook-and-loop accessory pocket. MP3 pocket with pass-through headphone port allows you to stay connected. Side pockets provide additional storage and organization. Air mesh back panel and backpack straps are designed for extreme comfort when carrying a heavy load. Laptop backpack is made of ballistic poly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.