This item is Discontinued.

Solo New York Pro Transporter 128 Travel/Luggage Top Case, 17.5'' x 26'' x 18.8'', Black SSC11010

Pro Transporter 128 Travel/Luggage Top Case, 17.5'' x 26'' x 18.8'', Black (Discontinued)

  • Mfr # SSC11010
  • Zoro # G914898165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC11010
Zoro #
G914898165
UPC #
-
Country of Origin
China

Dimensions

Length
23.23 in
Width
21.65 in
Depth
5.91 in

Details

Color
Black
Dated Goods
No
Recycled Total
0%
Recycled
No
Assembly Required
Yes
Recycled Post Consumer Waste
0%

Description

Lightweight and durable, the Pro Transporter 128 Non Roller Travel/Luggage Top Case transforms moving goods and products. Whether used displaying at a tradeshow, catering an event or shipping across the country, this case is effortless to stack on top of Solo Pro Transporter 128 Roller Travel/Luggage Bottom Case not included, roll through an airport and fully collapse for easy storage. Wire-frame panels remove to take a top and bottom case from 38'' high to 10'' high. Top case collapses to 3-1/2''. Align and secure multiple cases with top-to-bottom buckle system. Guard your contents with lockable zippers. Bottom case is equipped with 360-degree, easy-glide wheels to effortlessly move heavy loads. Molded, hard-sided lid is armored for bumps. High capacity of 128 liters 33.8 gallons means fewer trips to pack and transfer products. Case complies with airport check-in and features full-panel zipper compartment, built-in shipping window, easy-access ID holder and reflective safety strips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.