Rolling Carrying, Fits 17.3'' Laptops, 14'' x 16.8'' x 5'', Black

  • Mfr # PT1364

  • Zoro # G814898180


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
17 in
Assembly Required
No
Recycled Total
10%
Dated Goods
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1364
Zoro #
G814898180
UPC #
-
Country of Origin
China

Dimensions

Length
17 in
Depth
5 in
Width
16.8 in
Compartment Width
16.25 in
Max. Screen Size Supported
17.3"
Compartment Depth
1.80 in
Compartment Height
11.75 in
Height
14 in

Details

Color
Black
Assembly Required
No
Recycled Total
10%
Dated Goods
No
Recycled
Yes
Recycled Post Consumer Waste
5%
Recycled Content
10%
Carrying Options
Handle
Adjustable Strap
No
Item
Carrying Case
Style
Portfolio
Application
Accessories, Notebook
Material
Polyester
Closure Type
Zipper
Compatibility
Notebook -17" Display Screen
Case Features
Telescopic Handle, Accessory Pocket, Padded Handle, Padded Interior

Description

Rolling Laptop Portfolio Case keeps laptops with screens up to 17'' safe in its padded computer pocket. 40'' extending handle, cushioned carry handles and in-line skate wheels provide easy mobility. Zip-down organizer features pen loops, business card holders, key fob and zippered accessory pocket. Accordion fan file keeps documents organized. Front of case includes a full-length zippered pocket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.