Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Solo New York Rolling Case, Fits 16'' Laptops, 13.8'' x 18'' x 8.3'', Black PV784

Rolling Case, Fits 16'' Laptops, 13.8'' x 18'' x 8.3'', Black (Discontinued)

  • Mfr # PV784
  • Zoro # G414898153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV784
Zoro #
G414898153
UPC #
-
Country of Origin
China

Dimensions

Depth
8.3 in
Width
18 in
Length
18 in
Max. Screen Size Supported
16"
Compartment Depth
1.75 in
Compartment Width
15.50 in
Compartment Height
11 in
Height
13.8 in

Details

Recycled
Yes
Dated Goods
No
Assembly Required
No
Color
Black
Recycled Total
10%
Recycled Post Consumer Waste
5%
Case Features
Business Card Holder, Pen Loop, Combination Lock, Telescopic Handle, Padded Interior, Push Button Handle
Carrying Options
Handle
Adjustable Strap
No
Recycled Content
10%
Application
Accessories, Document, Notebook
Style
Roller
Item
Carrying Case
Closure Type
Zipper
Material
Polyester, Polyvinyl

Description

Rolling Polyvinyl Laptop Catalog Case offers a padded pocket to keep most 16'' laptops safe. Front compartment zips down and features an organizer with fan file, disk pockets, business/credit card slots, and pen loops. Case includes push-button locking telescoping handle and sturdy carry handle for easy transport and combination locks for secure closure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.