
Rolling Travel/Luggage Case, Fits 15.6'' Laptop, 14'' x 16'' x 6'', Gray (Discontinued)
- Mfr # UBN91510
- Zoro # G314898208
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UBN91510
Zoro #
G314898208
UPC #
-
Country of Origin
China
Dimensions
Length
16.5 in
Width
16.1 in
Depth
8.2 in
Details
Color
Gray
Dated Goods
No
Recycled
Yes
Assembly Required
No
Recycled Total
75%
Recycled Post Consumer Waste
25%
Description
Rolling case features an eco-friendly design to provide a sustainable choice to carry your belongings. Separate compartment offers safe storage for your laptop up to 15.6''. Front zippered pocket with organizer section and key clip provides easy access to your items. Smooth-rolling wheels glide across surfaces for easy travel. Push-button handle extends and retracts for effortless mobility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.