Nozzle Kit, Brass
Mfr # 0610410P
Zoro # G4271312
product price: $10.79
/eaKey Features
Material
Brass
Includes
Brass Nozzle Body and Brass Cap, Stainless Filter Screen and Screw Cap
Color
Brass
Nozzle Type
Adjustable Tip
Product Type
Nozzle Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0610410P
Zoro #
G4271312
UPC #
720343104103
Country of Origin
United States
Dimensions
Nozzle Size
15 mm
Details
Item
Nozzle Kit
Material
Brass
Includes
Brass Nozzle Body and Brass Cap, Stainless Filter Screen and Screw Cap
Color
Brass
Nozzle Type
Adjustable Tip
Product Type
Nozzle Kit
Compatible Manufacturer Model Number
315-A, 425, 425-101, 425-Deluxe, 425-HD, 425-Prof, 435, 473-D, 473-ECS, 473-P, 475-101, 475-B, 475-B-Deluxe, 475-B-HD, 475-Prof, 485
Description
Nozzle Kit, Wand Material Not Applicable, Overall Length Not Applicable, Color Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.